Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ready America

Model # :WBB1170774

MPN #: 70285

Ready America® Grab 'N Go 3 Day Deluxe Emergency Kit, 70285, 2 Person Backpack

Product Description
Nowadays with governments advising us that we should be self-reliant for at least the first 72 hours after a disaster, it's absolutely essential that we have emergency supplies at our disposal. That's why Ready America® has developed a 3-Day Deluxe Emergency Kit for 2 people. It contains all the life saving supplies and more that two will need to survive for those crucial 72 hours. Unique to the Deluxe 2-Person Emergency Kit are a few extra items - Water Purification Tablets, one 32 oz. BPA Free Water Bottle, Personal Hygiene Kit, Emergency Power Station, Multi-Function Pocket Tool with Pliers, and more. The Emergency Power Station is a four-function hand-crank unit that features a flashlight, AM/FM radio, cell phone charger and personal alarm. One minute of cranking produces either 30 minutes of bright light, 2 minutes of talk time on a cell phone, or 15 minutes of radio. Click here for more detailed information. The Multi-Function Pocket Tool with Pliers includes screwdrivers, pliers, file, wire snip, bottle opener, and knife all in one.

Emergency Kit Contains:
  • (2) Food Bars (2400 Calorie)
  • (6) Water Pouches (4.225oz)
  • (1) Water Purification Tablets (up to 25 qts)
  • (3) Bio-Hazard Bags
  • (4) Gloves, Nitrile
  • (2) Niosh N-95 Approved Dust Masks
  • (1) First Aid Kit (33-piece)
  • (1) Multi-Function Pocket Tool
  • (1) Duct Tape (10-yds)
  • (1) 3-IN-1 Whistle/Compass/Thermometer
  • (2) Emergency Ponchos
  • (2) Survival Blankets
  • (1) Waterproof Matches
  • (1) Emergency Powerstation 4-Function Flashlight/AM-FM Radio/Siren/Cell Phone Charger
  • (2) Light sticks (12-hr)
  • (1) Water Bottle BPA Free (32-oz.)
  • (2) Hygiene Kits
  • (1) Backpack
PRICE
$87.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth3-1/2 in
Height9 in
Weight9 lbs

Product Details

TypeEmergency Kit
DescriptionGrab 'N Go 3 Day Deluxe Emergency Kit
ColorRed
Person Count2
Manufacturers Part Number70285
Case MaterialNylon
BrandReady America