Ready America® 12 Day Shelter in Place Emergency Survival Kit, 2 Person Backpack, 38 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
In the event of an emergency, the first 72 hours is the most critical time for surviving. The Shelter in Place kit will improve your survivability to 12 days. Inside of this carefully-stocked, secure and durable backpack are supplies that will help you replenish hunger, retain heat, shield protection, sustain hygiene, and much more. Be prepared by storing this backpack in your home, office, car or anywhere you may spend long periods of time together. It's an investment that will save you and the lives of others.
Note: All consumable items are MADE IN USA.
Note: All consumable items are MADE IN USA.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 20 in |
| Weight | 34 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 38 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 2 Person 12 Day Shelter in Place Backpack |
| Person Count | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70460 |
| Brand | Ready America |