Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PhysiciansCare

Model # :WBB592049

MPN #: 90001

PhysiciansCare® Emergency Preparedness Backpack-XL - 63 Pieces

Product Description
PhysiciansCare® Emergency Preparedness Backpack-XL- 63 Pieces

Features:
  • Emergency Preparedness backpack includes 63 pieces that are based on the guidelines provided by The American Red Cross and Homeland Security
  • Perfect for sudden emergencies in the workplace, home, school or vehicle
  • Contains critical components needed when an emergency occurs including bad weather and power outages
  • Backpack is lightweight, hi-vis orange and includes padded shoulder straps
  • Glow in the dark tag makes it easy to find in times of distress
  • Emergency care, Are You Ready!

Kit Contains:
  • (15) Adhesive Plastic Bandages, 3/4" x 3"
  • (1) Face Mask with Ear Loops
  • (5) Adhesive Plastic Bandages, 3/8" x 1-1/2"
  • (1) First Aid Guide
  • (3) Alcohol Wipes
  • (1) Flashlight with Batteries
  • (2) Antacid Tablets
  • (4) Hand Sanitizer Packets, 0.9g
  • (1) Biohazard Bags, 24" x 24", 10 gallon capacity
  • (8) Hand Warmers
  • (3) BZK Antiseptic Towelettes
  • (2) Ibuprofen Tablets
  • (2) Dotted Poly-Cotton Gloves
  • (2) Light Stick
  • (1) Emergency Blanket, 52" x 84"
  • (1) Poncho
  • (6) Emergency Food Bars
  • (1) Triple Antibiotic Ointment Packets, 0.5g
  • (6) Emergency Water Packets, 4oz
  • (1) Twist Ties
  • (2) Extra-Strength Non-Aspirin Tablets
  • (1) Whistle


  • PRICE
    $69.59

    Min. purchase quantity is 2
    2
    2
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeX-Large

    Product Details

    TypeEmergency Kit
    Number of Pieces72
    MaterialLightweight w/Padded Shoulder Strap
    DescriptionEmergency Preparedness Backpack
    ColorHi-Vis Orange
    Manufacturers Part Number90001
    BrandPhysiciansCare

    Compliance & Certifications

    CertificationsAmerican Red Cross Complaint / FEMA