Improve your work environment with this optional magnifier lamp. 45" Arm. Requires purchase of 242271 to mount on to Flexline workstations.
Pro-Line 3 Diopter Magnifier Lamp, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | MAG1 |
| Country of Origin | USA |
| Wattage | 22 W |
| Color | Black |
| Brand | Pro-Line |
Related Products
3.5" 3-Diopter LED Clip On Magnifying Lamp The LED-250B is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 24 ultra bright LED's and bright white light with 30% less current draw than fluorescent bulbs. Cool white color temperature (4369K color temperature). Features a 14.5" adjustable swing arm design and 3.5" Round 3-diopter (glass) magnifying lens. Includes a USB to MICRO cable for USB input. Wall power supply also included. Specifications: · 14.5" adjustable swing arm design · 3.5" Diopter round Glass lens 24 LED's ...
The iQ ESD™ is a 100% ESD-safe illuminated magnifier, independently certified for use in EPA (Electrostatic Protected Areas) to IEC 61340-5-1 & ANSI/ESD 20:20.A fantastic 2-in-1 light source, powerful Daylight 6,000K LEDs ensure clarity and shadow-free illumination while UV-A (365nm) LEDs are ideal for conformal coating inspection as well as thorough checking of soldered joints, welds and any other mechanical stress areas. With 2 brightness levels to suit your tasks, joints that hold any position and a large 17.5cm lens, the iQ ESD™ is the ultimate 2-in-1 ESD-safe illuminated ...
The Diagnostix 5410L 3.5V Portable Diagnostic Set includes a Standard Otoscope and a Coax Ophthalmoscope. Diagnostix™ 3.5v Standard Otoscope Head Features: Fiber-optic light transmission for an unobstructed view Optical glass reduces reflection and provides 3X magnification Bidirectional swivel lens allows instrumentation Insufflator port for pneumatic otoscopy. Compatible with Welch Allyn specula Universal bayonet mount for compatibility with other brands of 3.5V power supply handles Anti-theft locking feature is standard Advanced AdLED illumination Diagnostix™ 3.5v Coax ...
Ergonomically designed magnifying lamp. The head moves freely and holds any position and is fitted with a lightweight acrylic lens offering 3 diopters (1.75X) magnification and anti-scratch coating. The iQ™ magnifier has a large and lightweight acrylic lens offering a large field of view. The magnifying head moves freely and holds any position - maximizing horizontal and vertical movements. The heavy-duty internally sprung arm provides good horizontal reach and will stay in place. A 12 diopters (4.0X) magnification lens mounted on a swing arm is also included. Lateral protections ...
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light (sun icon) and cool light (snowflake icon) available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as ...