Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Tan Speckled Recycled Rubber/Walnut Frame
Write a Review
|
Questions & Answers (0)
Product Description
Ghent 3 Door Enclosed Bulletin Board - Tan Speckled Recycled Rubber w/Walnut Frame - 48" x 96"
Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Hinged doors feature flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Hinged doors feature flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
PRICE
$665.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 2-1/4 in |
| Height | 48 in |
| Board Size (W x H) | 96 x 48 in |
Product Details
| Type | Rubber Board |
| Frame Color Family | Brown |
| Color | Tan |
| Surface Material | Rubber |
| Door Type | Hinged |
| Style | Without Header |
| Country of Origin | Made in USA |
| Number of Doors | 3 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | PN34896TR-TN |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |