Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB243544

MPN #: PA33672VX-181

Ghent Enclosed Bulletin Board, Outdoor, 3 Door, 72"W x 36"H, Caramel Vinyl/Silver Frame

Product Description
Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Caramel

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards.

You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 3-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame.

You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism.

The colored vinyl surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.

Features:
  • Concealed corner brackets allow for easy and secure mounting
  • Weather-resistant durability with self-healing vinyl tack surface
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Mount under awning or overhang for outdoor use
  • Overall depth measures 2-1/4" deep. Interior depth 7/8"
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

PRICE
$695.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth2-1/4 in
Height36 in
Interior Depth1-5/16 in
Board Size (W x H)72 x 36 in

Product Details

TypeVinyl Board
Frame Color FamilySilver
ColorTan
Surface MaterialVinyl
Door TypeHinged
StyleWithout Header
Country of OriginMade in USA
Number of Doors3
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberPA33672VX-181
Indoor/OutdoorOutdoor
BrandGhent

Warranty

Warranty10 yr