Ghent Ovation Enclosed Bulletin Board, 3 Door, 72"W x 48"H, Black Fabric/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Black Frame - 72"W x 48"H
Ghent's Ovation Enclosed Fabric Bulletin Boards feature powder-coated aluminum framing in a black or gray matte finish with decorative radius corners. The doors feature full-length hinges, shatter-resistant acrylic panels and flush mount locks and keys for added security. The decorative fabric tack surface is fade-resistant and will hold up under even the most demanding use. Tack panel is available in 5 fabric choices. Units feature concealed corner brackets for easy and secure mounting. Non-illuminated optional name headers are also available. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
Ghent's Ovation Enclosed Fabric Bulletin Boards feature powder-coated aluminum framing in a black or gray matte finish with decorative radius corners. The doors feature full-length hinges, shatter-resistant acrylic panels and flush mount locks and keys for added security. The decorative fabric tack surface is fade-resistant and will hold up under even the most demanding use. Tack panel is available in 5 fabric choices. Units feature concealed corner brackets for easy and secure mounting. Non-illuminated optional name headers are also available. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
PRICE
$2,775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72-1/8 in |
| Depth | 2-1/8 in |
| Height | 48-1/8 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Type | Fabric Board |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Fabric |
| Door Type | Hinged |
| Style | Without Header |
| Country of Origin | Made in USA |
| Number of Doors | 3 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | OVK5-F95 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Collection | Ovation |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |