Epic Fans 3' Down Rod Extension For Brevis, Colossus & Direct Drive HVLS Fans, Black
Write a Review
|
Questions & Answers (0)
Product Description
3' HVLS Extension.
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 24 in |
| Height | 16 in |
| Weight | 30 lbs |
Product Details
| Type | Down Rod |
| Color | Black |
| Manufacturers Part Number | 6015867 |
| For Use With | Brevis, Colossus, Summit Series HVLS Fans |
| Brand | Epic Fans |