Epic Fans Z-Purlin Kits Span For All Epic HLVS Fans, Up To 8' Widths Maximum, Black
Write a Review
|
Questions & Answers (0)
Product Description
Z-Pulin Mounting Span Kit.
PRICE
$809.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 24 in |
| Height | 16 in |
| Weight | 150 lbs |
Product Details
| Type | Mounting Bracket |
| Color | Black |
| Manufacturers Part Number | 6017944 |
| For Use With | Apex, Brevis, Colossus, Summit Series Fans |
| Brand | Epic Fans |