Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB2085147

MPN #: CARCWB

Detecto® Waste Bin with Accessory Rail For Rescue Anesthesiology Loaded Carts

Product Description
Features:
  • DETECTO® waste bin and accessory rail for Rescue Cart
  • Coated steel wire basket to hold plastic waste bin
  • Plastic waste receptacle with flip back lid included
  • Receptacle capacity: 9 liters / 9.5 quarts / 2.5 gallons
  • Dimensions: 10.4 in W x 7 in D x 17.3 in H / 26.4 cm W x 17.8 cm D x 43.9 cm H
  • Shipping weight: 4 lb
  • For use with DETECTO® Rescue Series Anesthesiology Loaded Carts
PRICE
$129.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8 in
Width7 in
Height17-1/4 in
Weight4 lbs

Product Details

TypeAccessory
ColorWhite
SeriesRescue
Accessory TypeWaste Bin
For Use WithDetecto's Rescue Anesthesiology Loaded Carts
MaterialSteel Wire / Plastic
Package Quantity1
Manufacturers Part NumberCARCWB
BrandDetecto