Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solder-It

Model # :WBB2115699

MPN #: PT-210

Solder-It PT-210 3 IN 1 Butane Powered PRO-TORCH.

Product Description
SOLDER-IT PT-210 PRO-TORCH

Works as a Torch, a Soldering Iron, and a Hot Blower. Butane Power, Child Resistant, and a must for the workshop, garage and laboratory. Applications include: Light Brazing, Welding, Dental Repairs, Jewelry, Plumbing, Car Repairs, Electrical Repairs, Soldering, Heat Shrinking and much more. The body constructed of hi-tech polymers provides a sturdy yet lightweight feel. The internal brass and ceramic parts ensure precision operation and long life. Wrench to remove soldering tip included. Blue ergonomic grip.

Features:
  • 90 minute (at mid-setting) refillable butane gas tank
  • Adjustable air flow control valve
  • Flame temperature up to 2400°F
  • Heat temperature up to 1300°F
  • PRICE
    $72.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4 in
    Depth1-1/2 in
    Height5-1/4 in
    Weight1 Lb. lbs

    Product Details

    Capacity50ml
    MaterialHi-Tech polymers
    DescriptionSolder-It PT-210 3 in 1 Butane Powered PRO-TORCH
    ColorBlue
    Blow Torch Function2400° F
    Manufacturers Part NumberPT-210
    Power Capacity90 Minutes
    BrandSolder-It