Small Magnetic Centering Head
Write a Review
|
Questions & Answers (0)
Product Description
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the tool at various angles.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 3.75 in |
| Depth | 5.75 in |
| Height | 1.75 in |
| Weight | 0.6 lbs |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Manufacturers Part Number | 53025-M |
| Brand | Flange Wizard |
Warranty
| Warranty | 90 days |