Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harper

Model # :WBB2275042

MPN #: JDCJ8523

Harper™ JDCJ8523 3-in-1 Convertible Hand Truck with Solid Rubber Wheels - 500 Lb. Capacity

Product Description
Easily converts to three different truck positions and auto locks into place with no pins or clips to lose! Harper Trucks 3-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds

Features:

  • Robotically welded 1" steel frame and handle
  • 500 lbs. two wheel dolly – handle height 44" tall
  • Easily adjusts to four wheel assist incline truck or four wheel platform truck -500 lbs. capacity
  • 8" Solid Rubber wheels and 3" swivel casters
  • 14" x 7-1/2" base plate
  • Large 34" x 13" platform bed


PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Weight Capacity500 lbs
Weight28.3 lbs
Platform Truck Height9 in
Platform Truck Weight Capacity500 lbs
Hand Truck Height Inches44 in
Noseplate Width14 in
Platform Truck Bed Length34 in
Platform Truck Bed Width13 in
Rear Wheel(2) Swivel
Wheel Diameter3 - 8 in
Hand Truck Weight Capacity500 lbs
Hand Truck Height44 in
Noseplate Depth7-1/2 in
Hand Truck Width19 in

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part NumberJDCJ8523
Front Caster(2) Rigid
BrandHarper
Rear Wheel Type(4) Swivel
Type3 in 1 Hand Truck
Front Caster Type3" Swivel Caster
ColorBlack
Wheel Type(2) Rigid, (2) Swivel

Warranty

Warranty1 yr