Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987053

MPN #: 219999

Wesco® Spartan Sr. Aluminum 2-in-1 Hand Truck 219999 Rubber Wheels

Product Description
Wesco® Spartan Sr. 2-in-1 CONVERTIBLE HAND TRUCK

This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.

PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Weight Capacity1000 lbs
Weight53 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity500 lbs
Platform Truck Height45 in
Platform Truck Weight Capacity1000 lbs
Hand Truck Height Inches61-1/2 in
Noseplate Width18 in
Platform Truck Bed Length51 in
Hand Truck Height61-1/2 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in
Hand Truck Width22 in

Product Details

Assembly RequiredYes
TypeSenior
Front Caster Type5" x 1-1/4" Polyurethane
ColorSilver
Wheel Type(2) Rigid, (2) Swivel
MaterialAluminum
Manufacturers Part Number219999
Front Caster(2) Rigid Pneumatic
BrandWesco