Milwaukee 2-in-1 Convertible Hand Truck 30087 - Pneumatic Wheels - 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
This Milwaukee Convertible hand truck has a solid platform and has an 800 lb load capacity. The solid platform keeps smaller items or packages from falling thru while in the platform position. The flow back handle allows for one or two hand operation. It easily converts from a 2 wheel vertical hand truck to the 4 wheel horizontal cart position. Wheel guards are there to protect the load from the tires. 10" pneumatic tires cushion the load and allow the truck to roll over uneven surfaces. Powder coat finish for maximum durability. Milwaukee-The Name the Pros Trust
PRICE
$125.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 17 in |
| Weight Capacity | 800 lbs |
| Weight | 36 lbs |
| Platform Truck Height | 52 in |
| Platform Truck Weight Capacity | 800 lbs |
| Hand Truck Height Inches | 47-1/2 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 36 in |
| Platform Truck Bed Width | 12 in |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 800 lbs |
| Hand Truck Height | 47-1/2 in |
| Hand Truck Depth | 17 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 21 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 30087 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Milwaukee |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 4" Poly |
| Color | Black |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
Warranty
| Warranty | 1 yr |