Apache 43077007 3" Aluminum Male Short Shank Coupling
Write a Review
|
Questions & Answers (0)
Product Description
For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.
PROMOTIONAL PRICE
$9.54was $13.25
Save $3.71 (28%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 5 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
| Size | 3 |
| Coupling Size | 3" |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Male |
| Color | Gold |
| Manufacturers Part Number | 43077007 |
| Brand | Apache Hose & Belting |