Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB483995

MPN #: 98138141

3" x 50' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks

Product Description
3" x 50' Medium Duty PVC Discharge Hose Coupled w/ MxF Aluminum Short Shanks

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female aluminum short shanks with Band-It®clamps
PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight44 lbs
Diameter3 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBrown
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98138141
PSI150 psi
BrandApache Hose & Belting