Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484156

MPN #: 98138120

1-1/2" x 25' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks

Product Description
1-1/2" x 25' Medium Duty PVC Discharge Hose Coupled w/ MxF Aluminum Short Shanks

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simu3ltaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • USMSHA IC-150/1 Flame Resistance
PRICE
$86.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight41.9 lbs
Diameter1-1/2 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBrown
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98138120
PSI150 psi
BrandApache Hose & Belting