Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484139

MPN #: 13030154 - 10 Feet

Apache 13030154 6" Dia. x 10' Length, Bulk Medium Duty PVC Lay Flat Discharge Hose

Product Description
Apache 13030154 6" x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
Hoses are custom cut and non-returnable.

PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight8 lbs
Diameter6 in

Product Details

TypeMedium Duty Lay Flat Discharge Bulk Hose
MaterialPVC
DescriptionMedium Duty PVC Lay Flat Discharge Bulk Hose
ColorBrown
Manufacturers Part Number13030154 - 10 Feet
PSI150 psi
BrandApache Hose & Belting