Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484090

MPN #: 98138049

Apache 98138049 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings

Product Description
Apache 98138049 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female CxE polypropylene Cam & Groove fittings with Band-It®clamps
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width5/16 in
Weight63.9 lbs
Diameter2 in

Product Details

MaterialPVC
DescriptionHose W/Connetions
ColorBlue
Connection StylePoly C x E Cam & Groove
Manufacturers Part Number98138049
PSI70 psi
BrandApache Hose & Belting