Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lathe Chucks

73 Results

Lathe Chucks

Lathe Chucks
Lathe Chucks allow for precise and accurate control of machine tools. Our selection of Lathe Chucks comes in a wide range of sizes, styles, and diameters engineered from heavy-duty iron for superior endurance. Ideal for machining, manufacturing, and other industrial operations.
CompareImageDiameterNumber of PiecesNumber of JawsModel #Price
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 40" Dia.
40
2
3
WBB3259153$66,015.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck with Bore, Forged Steel, Plain Back, 15-3/4" Dia.
15-3/4
2
3
WBB3259167$7,389.00
3 Jaw Cast Iron Scroll Chuck Plain Back w/ 5 Sets Hard Jaws (Internal & External) 6" Dia
6 in
2
3
WBB1344902$259.95
TMX™ 3-Jaw (2 Piece) SET-TRU™ Scroll Chuck Forged Steel, 12-3/8" Dia.
12-3/8
2
3
WBB3259219$3,125.00
TMX™ A2-15 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 20" Dia.
20
2
3
WBB3259206$16,749.00
TMX™ D1-6 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 10" Dia.
10
2
3
WBB3259137$2,509.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Back Mount, Plain Back, 6-5/16" Dia.
6-5/16
2
3
WBB3259179$1,435.00
TMX™ D1-4 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 8" Dia.
8
2
3
WBB3259270$1,875.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Front Mount, Plain Back, 4-15/16" Dia.
4-15/16
2
3
WBB3259118$1,439.00
TMX™ A2-15 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 25" Dia.
25
2
3
WBB3259242$26,605.00
Showing 1-10 of 73 results