TMX 3-Jaw (2 Piece) Scroll Chuck, Taper A, Forged Steel, 20" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3-Jaw(2Pc) 1 set each Hard Master and 1 set Reversible Hard Top Jaws, Scroll, Forged Steel body, direct Mount, 20in, Type A Direct Mount – No need for machining, no back plate required, 5.35in Bore, Universal application on machine tool spindles (Compare to Bison® Models 3215 & 3515 - series 7-801 & 7-821) TMX by Toolmex Made in Europe
PRICE
$13,919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 414 lbs |
| Chuck Diameter D | 20 |
| Diameter | 20 |
Product Details
| Chuck Body Material | Forged Steel |
| Max Speed | 1300 rpm |
| Type | Scroll |
| Number of Pieces | 2 |
| Style | Direct Mount |
| Country of Origin | Europe |
| Material | Forged Steel |
| Number of Jaws | 3 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-821-2028P |
| Brand | TMX |