Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TMX

Model # :WRB3259216

MPN #: 3-823-2039P

TMX™ D1-11 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 19-11/16" Dia.

Product Description
3-Jaw(2Pc) 1 set each Hard Master and 1 set Reversible Hard Top Jaws, Scroll, Forged Steel body, direct Mount, 20in, Type D Direct Mount D1-11 – No need for machining, no back plate required, Universal application on machine tool spindles (Compare to Bison® Models 3215 & 3515 - series 7-801 & 7-821) TMX™ by Toolmex Made in Europe

PRICE
$14,045.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight424 lbs
Chuck Diameter D19-11/16
Diameter19-11/16

Product Details

Chuck Body MaterialForged Steel
Max Speed1000 rpm
TypeScroll
Number of Pieces2
StyleDirect Mount
Country of OriginEurope
MaterialForged Steel
Number of Jaws3
DescriptionScroll Chuck
Manufacturers Part Number3-823-2039P
BrandTMX