Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3038299

MPN #: 45-6

Kukko 3-Jaw Self Centering Puller 10 Ton, 7/8" to 14-3/4" Open, 11" Reach

Product Description
For removing bearings, gears, discs, etc.
  • Standard pulling hook.
  • Automatic self-centering pulling hooks.
  • The three-arm design ensures that the load is distributed evenly and that the part to be removed is held securely.
  • Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip).
  • Mechanical pressure screw.
  • Milled thread treated with special coating.

Spindle head band prevents the wrench from slipping off. Almost all components available as replacement parts, time-saving order process thanks to numbering system

PRICE
$1,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11 in
Weight15.3 lbs
Spread14-3/4" (375mm) in
Max Torque200 lb-in
Reach11" (280mm) in

Product Details

Type3-Jaw Self Centering Puller
Capacity10
Number of Jaws3
Description3-Jaw Self Centering Puller 10 Ton
Manufacturers Part Number45-6
BrandKukko