Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145842

MPN #: 44-6

Kukko Self Center Puller with 2 Jaws, 10 Ton Capacity, 14-3/4" Opening, 11" Reach

Product Description
Made in Germany, Self-centering provides force on jaws to help prevent kicking/slipping, Two jaw design for space-saving applications.

The handy 2-arm industrial puller with power-transmitting and self-centring puller legs is used to pull off bearings, gears and washers in all common sizes for crafts, workshops and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. When the spindle pressure is built up, the part to be pulled off is gripped tighter and tighter by the interconnected puller legs.

Range of Application: For pulling off bearings, gear wheels and discs

Features:
  • Self-centring of the legs by manual tightening of the spindle (Autogrip Technology)
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 44-4-T_2-arm crossbar
  • 44-6-275-P_2 Hook (pair)
  • 44-6-206_Spindle with bushing
Specifications:
  • Clamping depth of external puller [mm]: 280 mm
  • Width across flats [mm]: 27 mm
  • Span outside pull-off (min.) [mm]: 55 mm
  • Span outside pull-off (max.) [mm]: 375 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook base width (claw width J) [mm]: 28 mm
  • Hook base depth usable (claw depth usable O) [mm]: 22-1/2 mm
  • Total hook root depth (total claw depth H) [mm]: 50 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 18 mm
  • Max. tractive force [t]: 9-1/2
  • Max. tensile force [kN]: 95 kN


PRICE
$770.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4
Depth2-3/4
Height16-15/16 in
Weight11.7 lbs
Spread14-3/4" (375mm) in
Max Torque1770.15 lb-in
Reach11" (280mm) in

Product Details

Type2-Jaw Self Centering Puller
Series44
Capacity10
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number44-6
BrandKukko