Phenolic Candelabra Socket with 12-1/2-in. Leads, 1-11/16-in. Flange
12.5-in. AWM B/W Leads
Satco 80-1552 Phenolic Candelabra Socket with 12-1/2-in. Leads 1-11/16-in. Flange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.13
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Nipple, Single Leg |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Manufacturers Part Number | 80-1552 |
| Leads | 12.5" AWM B/W Leads |
| Base Type | Candelabra |
| Brand | Satco |