660W-250V
Satco 80-1082 Three Light Porcelain Socket w/ 1/8 IP Metal Strap
|
Questions & Answers (0)
Product Description
PRICE
$10.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
Product Details
| Cap | 1/8 IPS Strap |
| Mounting Location | 1/8" IPS Cap Bushing |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1082 |
| Leads | 24" AWM 150° |
| Base Type | E26 Medium |
| Brand | Satco |