Little Giant® 3" Lip Edge Platform Truck, 5" Polyurethane Wheels, 1200 lb. Cap., 48" x 24" Deck
|
Questions & Answers (0)
Product Description
Fully assembled and ready for use, these all-welded steel platform trucks feature a formed steel deck with 3" lips for better load retention. Removable cross-brace handle. 2 swivel and 2 rigid, 5" non-marking polyurethane casters.
PRICE
$419.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 35-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 62 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Manufacturers Part Number | T720-X3 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |