Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899693

MPN #: HE2-1648

Little Giant® 2 Shelf High-End Platform Truck HE2-1648 - 48 x 16 2000 Lb. Capacity

Product Description
Shelf - High End Platform Truck - Narrow width is ideal for busy aisles and two shelves create twice the loading area! 12 ga shelves have 24" clearance. Six wheel design is fully maneuverable with two 8" x 2" rigid center wheels and four 5" swivel corner wheels. Non-marking Polyurethane tread prevents wheel marks on your floor. End panels extend 48" high for extra capacity and are constructed from 1-1/2" x 3/16" slats for extra visibility. Capacity 2000 lbs.

PRICE
$755.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width16 in
Height58 in
Weight Capacity2000 lbs
Weight118 lbs
Wheel Diameter5 in
Deck Width16 in
Center Wheel Diameter8 in
Deck Length48 in
Deck Height33-3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStandard U-Boat Platform Truck
Deck MaterialSteel
ColorGray
Caster Type(2) Rigid, (4) Swivel
Number of Levels2
Wheel TypeSolid
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberHE2-1648
BrandLittle Giant

Warranty

Warranty1 Year