Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785454

MPN #: MST-3060-6PYBK

Little Giant® Mobile Stake Truck, 60"L x 30"W, Polyurethane Wheels

Product Description
Easy Access sides with uprights extending 18" above the top shelf allow for easy maneuverability of a large magnitude of products, including long over-sized materials.

Features:
  • 3600 lbs. Capacity
  • 12 gauge steel
  • Deck Size: 24" x 60"
  • Uprights extend 18" above deck
  • Shelf clearance: 20"
  • 2 rigid and 2 swivel casters
  • 6" Polyurethane Wheels
  • Wheel Brakes
  • All-welded construction


PRICE
$845.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height48-1/2 in
Weight Capacity3600 lbs
Weight183 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMobile Stake Truck
ColorGray
Wheel Type2 Swivel, 2 Rigid
Number of Cradles2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberMST-3060-6PYBK
BrandLittle Giant

Warranty

Warranty1 Year