GoGreen Power Surge Wall Tap with USB-C & USB-A, 5 Outlets, 1800 Joules, Nightlight
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy a smarter, cleaner outlet solution with this 5-outlet surge wall tap incorporating both USB-C and USB-A ports - ideal for charging phones, tablets and accessories directly, without extra adapters. With a robust 1800-joule surge protection rating, it safeguards your electronics from power spikes and sustained voltage fluctuations. Plus, a built-in gentle night-light adds ambient illumination - perfect for bedrooms, hallways or any area where you want subtle light and steady power. Plug it in and you're covered: outlets for everything, USB ports for modern devices, protection for your gear and a soft glow for your space.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Surge Wall Tap |
| Material | Polycarbonate |
| Joules | 1800 |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GG-53A1C |
| USB Port | Yes |
| Brand | GoGreen Power |
| Number of Receptacles | 5 |