GoGreen Power Surge Wall Tap with USB-C & USB-A, 6 Outlets , 490 Joules, Nightlight
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your charging station with our sleek 6 - outlet surge wall tap - now equipped with USB-C and USB-A ports for direct device charging without cluttered adapters. With a 490 joule surge-protection rating, it offers dependable defense for your tablets, phones and accessories against unexpected spikes. Its built-in docking station provides tidy space to cradle smartphones or tablets while charging, keeping your nightstand or desk organised. A gentle built-in night-light adds soft ambient illumination for bedrooms or workstations. Simple to use: plug directly into your wall and enjoy power, protection and convenience in one compact unit.
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Surge Wall Tap |
| Material | Polycarbonate |
| Joules | 490 |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GG-62A1C |
| USB Port | Yes |
| Brand | GoGreen Power |
| Number of Receptacles | 6 |