GoGreen Power Surge Protected Power Strip, 6 Outlets, 15A, 250 Joules, 12' Cord, White
Write a Review
|
Questions & Answers (0)
Product Description
Sometimes you just need something a bit more heavy-duty to protect your computers, video game systems, televisions, and home appliances. Thankfully, the 6-outlet surge protector has you covered with room to spare.
With the 6-outlet surge protector, you'll have peace of mind knowing this 15 amp, 1875 watt circuit breaker is hard at work providing a whopping 250 joules of simultaneous protection for six adapters at once, making it a perfect defense against whatever Mother Nature throws your way. With an active indicator light to confirm operation, the 6-outlet surge protector should be a standard feature in every room in your home.
With a right-angle plug and extra-long twelve-foot cord, the 6-outlet surge protector implements the environmentally-friendly design with high-end performance and efficiency for any situation.
With the 6-outlet surge protector, you'll have peace of mind knowing this 15 amp, 1875 watt circuit breaker is hard at work providing a whopping 250 joules of simultaneous protection for six adapters at once, making it a perfect defense against whatever Mother Nature throws your way. With an active indicator light to confirm operation, the 6-outlet surge protector should be a standard feature in every room in your home.
With a right-angle plug and extra-long twelve-foot cord, the 6-outlet surge protector implements the environmentally-friendly design with high-end performance and efficiency for any situation.
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Cord Length | 12 ft |
| Strip Length | 11 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 250 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-16103M-12 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | GoGreen Power |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Surge Energy Rating | 250 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL, cUL |