Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253430

MPN #: MW-5370-FWCGWB

Luxor Modular Wall Room Divider, Frosted Window with Whiteboard, 53"W x 70"H, Starter, Black/Gray

Product Description
Luxor's Modular Room Divider Wall System helps you establish healthy distances and promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET and semi-transparent frosted acrylic inner panels that you can arrange to optimize privacy, noise reduction, and natural light.

Since a single "Starter Wall" is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of "Add-On Walls" at both 90-degrees (right angles) and 180-degrees (straight lines) to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.

Benefits:
  • Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
  • PET panels:
  • Absorb 85% of ambient noise (NRC 0.85)
  • Are made from recycled, eco-friendly materials
  • Are tackable for posting of notes and photos
  • Can be cleaned with up to 75% isopropyl alcohol
  • Frosted acrylic panels:
  • Enhance privacy without blocking natural light
  • Can double as a whiteboard when used with water-soluble dry-erase markers
  • Can be cleaned with a solution of mild soap and water
  • Starter Walls are freestanding
  • Add-on Walls can be easily connected at right angles and straight lines to accommodate any work or learning space
  • Built-in cable management tray helps keep cords tidy
  • 5-year limited warranty
PRICE
$649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Height70 in
Weight63.9 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilyBlack
ColorBlack/Gray
Mobile or StationaryStationary
MaterialPolyethylene Terephthalate/Acrylic
Frame MaterialAluminum
Manufacturers Part NumberMW-5370-FWCGWB
WindowYes
BrandLuxor

Warranty

Warranty5 yr