The 3124 Scaffold Stage is 24 inches wide and 24 feet long with a 750-pound duty rating that allows for 3 people on one plank. The Twist-Proof® stage design is ideal for swing stages or catwalks.
Werner 3-Person Stage 24"W X 24'L 3124
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 288 in |
| Width | 24 in |
| Depth | 6 in |
| Weight Capacity | 750 lbs |
| Weight | 145 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 3-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 3124 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |
Related Products
The Aluminium Multipurpose Scaffold with "Fast & Lock" closure for fast and easy assembly. Features: Scaffold and ladder in one Easy to handle and fitted with "Fast & Lock" closure for fast, easy assembly Multipurpose: for use as a lean-to ladder and double ladder, as a small scaffolding unit for indoors and outdoors or as a platform for working Step adjustment option 2 ladder sections of 12 rungs (1.06 × 1.06 inches) with safety joints for locking/releasing the ladder sections Working platform with access hatch (24 × 18 inches) 2 crosspieces incl. 2 transport castors _x000D_4 guard rails ...
Metaltech "Contractor Series" 8 In Heavy Duty Caster Wheel with Foot Brake Durable Heavy Duty Double Locking wheels Cast Iron hub with grease fitting adapter 750 LBS Capacity Use on concrete floors 8 In wheel size Use with exterior scaffolds (Standard or Walk Thru Arch Frames) Meets OSHA Requirements A scaffolding can support heavy loads but requires a solid foundation When the scaffolding is assembled on concrete floor, wheels or base plates are recommended If the scaffolding is assembled along an external wall, adjustable leveling jacks nailed on beams are advised.
Unit is fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses Ideal for both interior and exterior use making the unit extremely versatile to meet the requirements for most of your applications The narrow design will conveniently fit through standard door openings This makes it very portable to move from room to room The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever This means that one person can easily assemble and customize the height of the ...
The Tele-Tower Adjustable Work Platform is the safe, cost effective, alternative to expensive motorized units and inefficient scaffolding. The TELE-TOWER can be assembled in as little as 5 minutes- no tools needed. The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a Maximum Deck Height of 11 feet. The integral outriggers can be easily extended and retracted to ...
Metaltech "Contractor Series" Guardrail Post with support Secure and Safe Steel Tube Blue Anti-Slip Baked On Powder Coated Textured Finish Support has a Wedge Clamp for added safety and stability (4) Guardrail Posts are required for a typical scaffold set Use with standard or Walk Thru arched scaffold frames Use with: (4) 5' guard rails (M-MGR5) (4) 7' guard rails (M-MGR7) (4) 10' guard rails (M-MGR10) Meets OSHA Requirements.