Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909418

MPN #: VEM3546-5

Baldor-Reliance 3-Phase Motor, VEM3546-5, 1 HP, 1800 RPM, 56C Frame, C-Face Mount, TEFC, 575 Volts

Product Description
Features
  • 1.15 Service Factor
  • Positively locked drive end ball bearing, dynamically balanced rotors
  • CEM Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.


PRICE
$1,005.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C12.23 in

Product Details

Horsepower1 HP
Frame56C
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage575 V
Phase3
Nameplate RPM1800 rpm
Full Load Amps1.2 FLA
Manufacturers Part NumberVEM3546-5
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance