Vollrath® 3 Piece Measuring Spoon Set - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for spices, coffee and tea. Heavy gauge stainless steel. Seamless construction for greater durability. Round spoons ideal for spices, coffee and tea. Capacities clearly stamped for easy identification. Stainless Steel finish. Sold in package quantity of 12. Priced each.
PRICE
$455.40 Sold in packages of 12 / $37.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 Tsp, 1 Tbsp, 2 Tbsp |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Measuring Spoon Set |
| Color | Silver |
| Manufacturers Part Number | 47078 |
| Brand | Vollrath |