Karcher 3-Ply Filter Dust Bags, White, 10 Bags/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Style | Bag/Filter |
| Type | Filter Bag |
| Material | Paper |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 8.628-479.0 |
| For Use With | Chariot 2 iGloss 20 |
| Brand | Karcher |
Related Products
IPC Eagle Pleated Filter with Foam Secondary Filter for Smart Vac Models 464 & 664 Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust ...
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...
Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Triple Layer Filtration, designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. For use with Triple S ProSense II. Price per Package. ***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for ...
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...
Janitized HEPA Filter for ProTeam Super Coach Pro 6 & 10 Qt., GoFree Pro & ProVac Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust ...