Replacement Canister Filter For UFO-103H, UFO-103H1, & UFO-105D Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
AIR FOXX® DUST COLLECTORS
Replacement Canister Filter for UFO-103H, UFO-103H1 & UFO-105D
Canister filter helps replace filters for Dust Collector (sold separately). Include 1 Top Canister Filter, 1 Bottom Plastic Bag and 2 Metal Bag Straps. Bag measures 21"diameter x 43"D.
Replacement Canister Filter for UFO-103H, UFO-103H1 & UFO-105D
Canister filter helps replace filters for Dust Collector (sold separately). Include 1 Top Canister Filter, 1 Bottom Plastic Bag and 2 Metal Bag Straps. Bag measures 21"diameter x 43"D.
PRICE
$645.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 43 in |
| Weight | 58 lbs |
Product Details
| Material | Steel |
| Description | Filter for UFO-103H, UFO-103H1 & UFO-105D |
| Color | White |
| Manufacturers Part Number | DC19CL |
| For Use With | Kufo Seco |
| Brand | Kufo Seco |