Pacer 30 Wide Area Vac 3 Pack Vacuum Bag
Write a Review
|
Questions & Answers (0)
Product Description
Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. Price per Package.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wide Area Vacuums |
| Material | Micro-Plus Filter Paper Filter Media |
| Package Quantity | 36 |
| Description | Paper Filter Bag |
| Manufacturers Part Number | GK-Pacer30 |
| For Use With | Pacer 30 Wide Area Vac 3 Pack |
| Brand | NSS |