3-Ring Binder, 2" Capacity, 11"x8-1/2", Red
|
Questions & Answers (0)
Product Description
Sparco™ 3-Ring Binder, 2" Capacity, 11"x8-1/2", Red
Binder offers a suede-like finish with vinyl sealed over stiff board. Pockets are inside front and back covers. Metal three-ring has double opening/closing boosters.
Binder offers a suede-like finish with vinyl sealed over stiff board. Pockets are inside front and back covers. Metal three-ring has double opening/closing boosters.
PRICE
$7.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
| Binder Ring Size | 2" |
Product Details
| Type | Binder |
| Binder Material | Canvas |
| Binder Ring | Round Ring |
| Binder Style | Non-View Binders |
| Package Quantity | 1 |
| Description | 3-Ring Binder |
| Color | Red |
| Manufacturers Part Number | BSN28660 |
| Brand | Sparco |