Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
National Recreation Systems

Model # :WBB2311586

MPN #: TR-0312STD

Standard Series 3 Row Tip N Roll Aluminum Bleacher, 12' Long, Single Footboard

Product Description
The National Rep Bleacher Series offer customers a quality, economical stationary bleacher seating option. Bleacher, 3 Row x 12'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 16" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Single Footboards, Tip N Roll Kit

Features

  • 2, 3, 4, 5, 8, 10, and 15 Row Units
  • 6" Rise/24" Tread
  • 10" Seat Plank
  • 16" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher
  • Chain Link Guardrail on 4 Row Units and Higher
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • ADA
  • Mud Sills
  • Rubber Bumpers
  • Towable (5 Row and Higher)
Made in the USA.

PRICE
$2,639.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2639.00
Buy 3+ units
2509.00Save $130.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth5 in
Height2 ft
Seat Depth10 in
Seat Height17 in
Rise6 in
Seat Board Length12 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesNational
FootboardSingle
Number of Seats24
MaterialAluminum
Manufacturers Part NumberTR-0312STD
With GuardrailNo
Number of Rows3
BrandNational Recreation Systems

Warranty

Warranty5 Years yr

Compliance & Certifications

CertificationsAISC Certified