Suncast® 3 Sided Bag w/ Shelves for Suncast Commercial Housekeeping Carts
Write a Review
|
Questions & Answers (0)
Product Description
The three sided hanging bag with shelves by Suncast Commercial® is the perfect add on to assist you in your tasks. This bag is equipped with 3 spacious shelves for more versatile solutions, as well as exterior pockets that are perfect for storing smaller objects. This bag is the perfect add on for increasing productivity while cleaning.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 in |
| Width | 12-1/8 in |
| Height | 14-5/16 in |
| Weight | 4 lbs |
Product Details
| Material | Polyester |
| Color | Black |
| Brand | Suncast |