- 3 Sided Mesh Truck with 6" x 2" Polyurethane casters
- (2) rigid, (2) swivel
- 3 shelves and forklift pockets
- Assembled
Durham Mfg.® 3 Sided Mesh Truck, Steel, 3600 lb. Capacity, 48-1/2"L x 24-1/2"W x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 24-3/8 in |
| Height | 69 in |
| Weight Capacity | 3600 lbs |
| Weight | 203 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 3 in |
| Top Shelf Dimensions | 48"L X 24"W |
| Top Shelf Height | 50-1/2 in |
| Shelf Size | 48"L X 24"W |
Product Details
| Assembly Required | No |
| Type | Mesh Truck |
| Shelf Type | Fixed |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Rigid, 2 Swivel |
| Handle Type | Standard |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 3STFP-EX2448-3-6PU-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |