Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135077

MPN #: T3-3048-6MR

Little Giant® 3-Sided Shelf Truck w/ Mesh Sides, 3600 lb. Cap., 53-1/2"L x 30"W x 57"H, Gray

Product Description
Ideal for transporting or staging of bulkier materials.

Features:
  • 12 gauge reinforced steel deck
  • Pushbar handle on swivel caster end
  • 6" x 2" non-marking polyurethane wheels
  • Powder coated gray finish
  • Interior height: 48"
Available Configurations:
  • Shelves available with flush edges, or 1-1/2"retaining lips
  • Flush Shelves: Overall height: 57"
  • Lipped Shelves: Overall height: 58-1/2"
  • 2, or 3 fixed, welded shelves
  • 2 fixed shelves: Shelf clearance: 23-1/4"
  • 3 fixed shelves: Shelf clearance: 15"


PRICE
$1,999.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width30 in
Height57 in
Inside Height48
Weight Capacity3600 lbs
Weight256 lbs
Wheel Diameter6 in
Gauge12
Shelf Size30" x 48"

Product Details

Assembly RequiredNo
Type3 Sided Shelf Trucks Mesh Sides
Shelf TypeFixed
ColorGray
Wheel TypeMold-on Rubber
Number of Shelves3
MaterialSteel
Description3-Sided Shelf Trucks
Package Quantity1
Manufacturers Part NumberT3-3048-6MR
BrandLittle Giant

Warranty

Warranty1 Year Limited