Maxitrol 1/2" Certified Line Regulator with Imblue Technology 325-5BL-1/2, Up To 325,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Maxitrol 1/2" Certified Line Regulator with Imblue Technology 325-5BL-1/2, Up To 325,000 BTU
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Imblue technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA.
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Imblue technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Height | 5-1/4 in |
| Weight | 2 lbs |
| Outlet Pressure in W.C. Inches | 7-11 in |
| Pipe Size | 1/2 in |
Product Details
| Max Inlet Pressure | 2 psi |
| Capacity | 325 ft³/hr |
| Color | Silver |
| Manufacturers Part Number | 325-5BL-1/2 |
| BTU | 325000 |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |