Phenolic Candelabra Socket with Paper Liner, 3-in. Screw Terminals-Double Leg
75W-125V
Satco 80-1088 Phenolic Candelabra Socket with Paper Liner 3-in. Screw Terminals-Double Leg
|
Questions & Answers (0)
Product Description
PRICE
$2.74
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion Double Leg, Set Screw |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 3" Screw Terminals-Double Leg |
| Manufacturers Part Number | 80-1088 |
| Base Type | Candelabra |
| Brand | Satco |