Encore Packaging 3 Tiered Paper and Poly Dispenser For 24" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
The EP-5915 multi-roll table-top stand features a classic industrial design has a sturdy steel construction and is made in sizes ranging from 12" to 72". The unit is designed to hold rolls of kraft paper and poly sheeting, with compatibility for other material. This version comes with 3 tiers.
PRICE
$235.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 16 in |
| Height | 9 in |
| Max Material Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Color | Black |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Paper and Poly |
| Material | Steel |
| Description | Paper and Poly Packaging Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5915-03-24 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |