Model # :WBB444500
MPN #: FTS-3
3" Wax Free Toilet Seal - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Wax Free Toilet Seal for 3" Drain Pipes.
PRICE
$168.00 Sold in packages of 20 / $8.40 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-61/64 in |
| Width | 4-61/64 in |
| Depth | 4-61/64 in |
| Height | 3-1/4 in |
| Size | 3-1/4 x 4-61/64 |
| Diameter | 4-61/64 in |
Product Details
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | FTS-3 |
| For Use With | 3" Drain Pipes |