Felt ring impregnated with wax. For setting floor and wall toilet bowls. A much stronger seal than regular wax rings. Dimensions are 5" O.D., 3" I.D. and 1" thick.
Black Swan Felt Wax Ring, 5" O.D., 3" I.D. & 1" Thick - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$171.00 Sold in packages of 12 / $14.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.125 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 12 lbs |
| Size | Standard |
| Diameter | 5 in |
Product Details
| Type | Less Flange |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | 04720 |
| For Use With | For Setting Floor and Wall Toilet Bowls |
| Brand | Black Swan |